MARTOR SECUNORM 185 185004 , 1 in single unit box

Article no.: 185004.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety knife

    Identification numbers & Classifications

    Article number 185004.17
    EAN / GTIN 4002632802676
    Manufacturer number 185004.17
    L-Number L60170 882

    Description

    Description:

    Lots of knife requiring little space. With ceramic blade.
    Efficiency is important when opening cartons and pallets. Just what the nimble and robust SECUNORM 185 has been designed for. The compact safety knife impresses with features rarely found in this product group, such as a stainless steel handle, a large slider and easy blade change. changing. Other benefits are the sharp, long-lasting ceramic blade and automatic blade retraction.
    • Basic material:
      Stainless steel
    • Robust and practical
      The SECUNORM 185's handle is made of stainless steel, designed for frequent cutting and long service. The knife has an ergonomic practical format and lightweight design to make cutting easier.
    • Optimal slider
      The double-sided slider is suitable for both right and left handers. It has a large surface for perfect operation even when wearing gloves. Grooves on the slider improve slip resistance.
      Simply hold down the blade change button and pull the slider out from the front to access the blade. The plastic insert and handle remain together so that nothing will be lost.
    • Practical eyelet
      The SECUNORM 185 is equipped with a eyelet for attaching a strap, securing the knife to be on hand as soon as the next package needs opening.
    • 4-cutting edge blade
      The blade has four cutting edges that can be used one after the other. This makes economic and ecological sense and, with a fresh cutting edge, you can always cut like new.
    • Main cutting materials:
      Cardboard: up to 2-ply
      Wrapping, stretch and shrink foil
      Plastic strapping band

    Feature:

    • Handle: Double-sided slider
    • Handling: Right and left handers
    • Safety technology I: High safety (SECUNORM)
    • Safety technology II: Automatic blade retraction
    • Ergonomics: Ergonomic
    • Cutting depth (summarized): 9 mm
    • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Plastic strapping band, Layers of foil or paper, Yarn, cord, Textile, material
    • Abrasion properties: Abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Stainless steel
    • soft grip: no
    • Metal detectable: no
    • Mounted blade: 1792.25
    • Blade exit length (max): 13, 3 mm
    • Optional blade: 92.66, 192.66, 60092.66, 92043.66, 192043.66
    • Mounted blade blade shape (knife): Rectangular blade
    • Mounted blade cutting edges (knife): 4-cutting edge blade
    • Mounted blade stainless (knife): stainless and acid resistant
    • Blade change without tools: yes
    • Blade change lockable: no
    • GS mark (text): TÜV-certified

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart