Combination pliers

Article no.: 1850-33
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 1850-33
    EAN / GTIN 4000896007165
    Manufacturer number 1850-33
    L-Number L60140 2339

    Description

    Description:

    • Induction-hardened cutting edges with grind
    • Cutting edge hardness: 60 HRC
    • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
    • Surface: bright chrome-plated
    • DIN ISO 5746
    • Made in Germany
    • Dimensions / length: 190 mm
    • Net weight: 0.27 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart