Combination pliers ∙ Length: 170 mm

Article no.: 1850-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1850-22
EAN / GTIN 4000896007141
Manufacturer number 1850-22
L-Number L60140 852

Description

Description:

  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 60 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: bright chrome-plated
  • DIN ISO 5746
  • Made in Germany
  • Dimensions / length: 170 mm
  • Net weight: 0.2 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart