Long half-round nose pliers 200 mm Safety Lock System

Article no.: 185.20CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 185.20CPESLS
EAN / GTIN 3662424028366
Manufacturer number 185.20CPESLS
L-Number L60130 8713

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • The special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Fine jaws, finely serrated, with recess for round material
  • Side wire cutter for copper wire and hard steel wire (max. 160 kg/mm²)
  • Ergonomic covers made of very chemical-resistant material
  • Removable opening compression spring, can also be reinserted if required
  • Chrome-plated

Feature:

  • B [mm]: 18
  • C [mm]: 75
  • d [mm]: 2.9
  • E [mm]: 3.6
  • E1 [mm]: 9
  • L [mm]: 200
  • [g]: 215

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart