Spark plug socket remover

Article no.: 1849-9
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
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 1849-9
    EAN / GTIN 4000896110476
    Manufacturer number 1849-9

    Description

    Description:

    Application:
    Installing and removing spark plug sockets
    • Application also on hot engines
    • For VW Golf 4 ∙ 5 ∙ 6 – 1.6 l ∙ Polo 5 – 1.2 l model year 2009→ ∙ Bora model year 1999→ and Touran model year 2004→ with 1.6 l ∙ 4-cylinder injection engine with roller cam follower,
      New Beetle model year 1999→ with 2.0 l ∙ 4-cylinder injection engine and 2 valve 4-cylinder. injection engine with roller cam follower
      AUDI A3 model year 2004→ with 2 valve 4-cylinder injection engine
      SEAT ∙ ŠKODASMART For Two (type 450)
    • Plastic T-handle
    • Made in Germany
    • Dimensions / length: 275 mm
    • Net weight: 0.08 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart