Ignition coil remover

Article no.: 1849-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 1849-8
    EAN / GTIN 4000896110360
    Manufacturer number 1849-8
    L-Number L60140 3714

    Description

    Description:

    Application:
    Installing and removing ignition coils with final output stage
    • On VW Golf ∙ Bora ∙ Eos 3.2 l model year 2006 → ∙ Passat ∙ Sharan ∙ Touareg 6-cylinder model year 2003 → ∙ Transporter T5 3.2 l 6-cylinder injection engine model year 2004 →
      AUDI TT 3.2 l model year 1999 → 2007 ∙ A3 3.2 l model year 2004 → ∙ Passat B7 3.6 l FSI
    • Plastic T-handle
    • Surface: chrome-plated
    • Made in Germany
    • Dimensions / length: 133 mm
    • Net weight: 0.13 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart