Spark plug socket pliers ∙ Length: 265 mm

Article no.: 1849-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1849-3
EAN / GTIN 4000896055098
Manufacturer number 1849-3
L-Number L60140 2516

Description

Description:

Application:
Installing and removing spark plug sockets
  • Especially suitable for hot terminals
  • Long style
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 265 mm
  • Net weight: 0.26 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart