Ignition coil remover ∙ Length: 102 mm

Article no.: 1849-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1849-10
EAN / GTIN 4000896132201
Manufacturer number 1849-10

Description

Description:

Application:
Installation/removal of ignition coils with final output stage
  • VW direct injection engines 2.0: Golf model year. 2004 → ∙ Touran model year 2004 → ∙ Passat model year 2006 → ∙ Eos model year 2006 → ∙ Polo model year 2002 → 4-cylinder 5V ∙ Scirocco model year 2009 → 1.8 and 2.0 l ∙ Tiguan model year 2006 → 1.8 and 2.0 l ∙ Phaeton model year 2003 → 8-cylinder Passat B7 1.8 – 2.0 l TSI
  • AUDI direct injection engines:
    A3 model year 2004 → 2.0 ∙ A4 model year 2002 → 2.0 ∙ A5 model year 2008 → 3.2 and 4.2 l ∙ A6 model year 2005 → 3.2 ∙ A8 model year 2003 → 3.2 – 4.2 and 5.2 l,
    TT model year 2007 → 1.8 and 2.0 l ∙ R8 model year 2008 → 4.2 l
    Q5 model year 2008 → 2.0 and 3.2 l ∙ Q7 model year. 2007 → 3.6 and 4.2 l
  • Plastic T-handle
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 102 mm
  • Net weight: 0.12 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart