Clamp pliers for axle boots Square, hollow 10 mm (3/8 inch)

Article no.: 1847/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 1847/3
    EAN / GTIN 4000896206902
    Manufacturer number 1847/3
    L-Number L60140 4960

    Description

    Description:

    Application:
    Installing axle boots made of Hytrel and special stainless steel clamps with pre-set torque values, together with e.g. torque wrench HAZET 6110-1CT
    • 90° angled jaws and straight jaws allow the stainless steel clamps to be clamped even in areas with restricted access
    • 2 jaw pairs (straight and 90°) included in the set
    • Easy jaw replacement
    • “Movable” sockets enable the ear clamp to be clamped in parallel
    • For VW ∙ AUDI ∙ SEAT ∙ ŠKODA ∙ OPEL/VAUXHALL ∙ FORD usw
    • Ergonomically shaped HAZET 2-component handle
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Dimensions / length: 178 mm

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart