Circlip pliers ∙ Length: 200 mm

Article no.: 1847-61
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1847-61
EAN / GTIN 4000896058761
Manufacturer number 1847-61
L-Number L60140 2557

Description

Description:

Application:
Operation of snap rings / circlips on flange and cardan shafts for VW e.g. T4
  • Jaws bent 30°
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 200 mm
  • Net weight: 0.18 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart