Drive shaft set ∙ 27-pieces
Product details
Identification numbers & Classifications
Article number | 1847-12/27 | |
EAN / GTIN | 4000896229376 | |
Manufacturer number | 1847-12/27 | |
L-Number | L60140 6736 |
Description
Description:
- Made in Germany
- Number of tools: 27
Supplied with:
Circlip pliers set 1847-12/15
Circlip pliers 1847-12
Half shell pair ∙ ⌀ 19 mm 1847-121/2
Half shell pair ∙ ⌀ 21.4 mm 1847-122/2
Half shell pair ∙ ⌀ 22.3 – 23 mm 1847-123/2
Half shell pair ∙ ⌀ 23.8 – 24.6 mm 1847-124/2
Half shell pair ∙ ⌀ 26.2 – 26.9 mm 1847-125/2
Half shell pair ∙ ⌀ 28.5 – 29.2 mm 1847-126/2
Half shell pair ∙ ⌀ 30 mm 1847-127/2
Drive shaft disassembly / assembly set 4935-11/12
Spindle nut 4925-11
Spindle 4935-111 4935-112
Extraction sleeve M16 x 1.5 4935-1116
Extraction sleeve M18 x 1.5 4935-1118
Extraction sleeve M20 x 1.5 4935-1120
Extraction sleeve M22 x 1.5 4935-1122
Extraction sleeve M24 x 1.5 4935-1124
Extraction sleeve M27 x 1.5 4935-1127
Extraction sleeve M30 x 1.5 4935-1130
Clamping sleeve 4935-1139 4935-1146