Circlip pliers set ∙ 15-pieces

Article no.: 1847-12/15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1847-12/15
EAN / GTIN 4000896221288
Manufacturer number 1847-12/15

Description

Description:

Application:
Correct, centred insertion of the circlip, e.g. when mounting the joint on the drive shaft
  • Easy, damage-free assembly of the drive shaft joint: damage to the serration of joint and shaft is avoided with internal circlip during assembly of the drive shaft joint
  • Easy fixing of the locking pliers with the circlip
  • The pliers automatically slip down when striking the joint
  • Safe work without damage to the bellows
  • For drive shafts from all manufacturers
  • One-hand operation of the pliers
  • No other tools needed
Application tip:
  • Insert appropriate half shells (shaft diameter) in pliers
  • Place pliers on serration with pre-assembled circlip and clamp
  • Pre-positioning of the hinge due to conical shape of the pliers makes it easier to introduce the serration without damage
  • Suitable for almost all vehicles commonly registered in Europe
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Number of tools: 15

Supplied with:

Circlip pliers 1847-12 ∙ 1847-121/2 ∙ 1847-122/2 ∙ 1847-123/2 ∙ 1847-124/2 ∙ 1847-125/2 ∙ 1847-126/2 ∙ 1847-127/2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart