Circlip pliers For outside lockrings Tips bent 90° (form B)

Article no.: 1846D-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 1846D-4
    EAN / GTIN 4000896006984
    Manufacturer number 1846D-4

    Description

    Description:

    • Tips bent 90° (form B)
    • For outside lockrings
    • Surface: chrome-plated, tip steel grey
    • DIN 5254 form B
    • Made in Germany
    • Dimensions / length: 310 mm
    • Net weight: 0.43 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart