Circlip pliers For outside lockrings Straight design (form A)

Article no.: 1846C-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 1846C-1
    EAN / GTIN 4000896006908
    Manufacturer number 1846C-1
    L-Number L60140 926

    Description

    Description:

    • Straight design (form A)
    • For outside lockrings
    • Surface: chrome-plated, tip steel grey
    • DIN 5254 form A
    • Made in Germany
    • Dimensions / length: 140 mm
    • Net weight: 0.1 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart