Circlip pliers ∙ Length: 140 mm

Article no.: 1846B-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1846B-1
EAN / GTIN 4000896006854
Manufacturer number 1846B-1
L-Number L60140 922

Description

Description:

  • Tips bent 90° (form D)
  • For inside lockrings
  • Surface: chrome-plated, tip steel grey
  • DIN 5256 form D
  • Made in Germany
  • Dimensions / length: 140 mm
  • Net weight: 0.09 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart