Circlip pliers For inside lockrings Straight design (from C)

Article no.: 1846A-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Forceps

    Identification numbers & Classifications

    Article number 1846A-4
    EAN / GTIN 4000896006830
    Manufacturer number 1846A-4
    L-Number L60140 920

    Description

    Description:

    • Cylindrical tips worked out in optimal angle
    • Exactly defined, extra stable cone tips
    • Safe fit of the lockring
    • Electrothermic hardening and tempering
    • Straight design (from C)
    • For inside lockrings
    • Surface: chrome-plated, tip steel grey
    • DIN 5256 form C
    • Made in Germany
    • Dimensions / length: 310 mm
    • Net weight: 0.4 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart