Circlip pliers ∙ Length: 225 mm

Article no.: 1846A-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1846A-3
EAN / GTIN 4000896006823
Manufacturer number 1846A-3
L-Number L60140 919

Description

Description:

  • Cylindrical tips worked out in optimal angle
  • Exactly defined, extra stable cone tips
  • Safe fit of the lockring
  • Electrothermic hardening and tempering
  • Straight design (from C)
  • For inside lockrings
  • Surface: chrome-plated, tip steel grey
  • DIN 5256 form C
  • Made in Germany
  • Dimensions / length: 225 mm
  • Net weight: 0.24 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart