Circlip pliers ∙ Length: 133 mm

Article no.: 1845D-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1845D-8
EAN / GTIN 4000896048755
Manufacturer number 1845D-8
L-Number L60140 3275

Description

Description:

  • Safe and fast working
  • Firm hold on the safety ring thanks to precise, conical and relief-ground jaws (phosphatized)
  • Solid plastic body
    • Extremely resilient metal core extends far into the pliers' shanks
    • Light-weight – ergonomically shaped
  • Readjusting spring
  • Twist-safe, tips are welded to the solid metal core
  • Tips bent 90° (form D)
  • For inside lockrings
  • Made in Germany
  • Dimensions / length: 133 mm
  • Net weight: 0.05 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart