Circlip pliers set ∙ 4-pieces

Article no.: 1845/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1845/4
EAN / GTIN 4000896184132
Manufacturer number 1845/4
L-Number L60140 3679

Description

Description:

  • Safe and fast working
  • Firm hold on the safety ring thanks to precise, conical and relief-ground jaws (phosphatized)
  • Solid plastic body
    • Extremely resilient metal core extends far into the pliers' shanks
    • Light-weight – ergonomically shaped
  • Readjusting spring
  • Twist-safe, tips are welded to the solid metal core
  • DIN 5254, DIN 5256
  • Made in Germany
  • Net weight: 0.44 kg
  • Number of tools: 4

Supplied with:

Circlip pliers 1845A-19
Circlip pliers 1845B-19
Circlip pliers 1845C-19
Circlip pliers 1845D-19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart