3C-Screwdriver with striking cap PZ 3

Article no.: 1845357
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1845357
EAN / GTIN 4010886857328
Manufacturer number 1845357
L-Number L60160 2038

Description

Description:

  • 3-component handles Power-Grip3 with striking cap
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Hexagon blade with additional hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Drive size cross slot PZ: 3
  • Drive hexagon: yes
  • Drive hexagon [metric]: 13,0 mm
  • Low spark version: no
  • Reference standard of the output tip: DIN ISO 8764-1 PZ
  • Colour coding: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart