3C-Screwdriver with striking cap 8 mm

Article no.: 1845241
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 1845241
    EAN / GTIN 4010886857229
    Manufacturer number 1845241
    L-Number L60160 1988

    Description

    Description:

    • 3-component handles Power-Grip3 with striking cap
    • Ergonomic handle design enables precise and fatigue-free working
    • Positive-fit joint of handle and blade for optimum transmission of force
    • Hexagon blade with additional hexagon bolster
    • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
    • * Length not standardised

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length: 150 mm
    • Blade shape: Hexagonal
    • Blade width [mm]: 8,0 mm
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Cutting edge thickness: 1,2 mm
    • Design low spark: no
    • Drive hex [metric]: 13,0 mm
    • Drive hexagon [mm]: yes
    • Handle available: yes
    • Handle design [inch]: 3K
    • Impact cap: yes
    • Insulated: no
    • Material: Molybdenum-vanadium steel
    • REACH registration available: yes
    • Total height [mm]: 32 mm
    • Total length [mm]: 275 mm
    • Total width [mm]: 40 mm
    • Unit-tested: no
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart