3C-Screwdriver with striking cap 6.5 mm

Article no.: 1845233
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1845233
EAN / GTIN 4010886857212
Manufacturer number 1845233
L-Number L60160 1987

Description

Description:

  • 3-component handles Power-Grip3 with striking cap
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Hexagon blade with additional hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 125 mm
  • Blade shape: Hexagonal
  • Blade width [mm]: 6,5 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 1,2 mm
  • Design low spark: no
  • Drive hex [metric]: 10,0 mm
  • Drive hexagon [mm]: yes
  • Handle available: yes
  • Handle design [inch]: 3K
  • Impact cap: yes
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total height [mm]: 31 mm
  • Total length [mm]: 235 mm
  • Total width [mm]: 35 mm
  • Unit-tested: no
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart