3C-Screwdriver with striking cap 4.5 mm

Article no.: 1845217
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1845217
EAN / GTIN 4010886857199
Manufacturer number 1845217
L-Number L60160 2031

Description

Description:

  • 3-component handles Power-Grip3 with striking cap
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Hexagon blade with additional hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 75 mm
  • Blade shape: Hexagonal
  • Blade width [mm]: 4,5 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 0,8 mm
  • Design low spark: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [mm]: yes
  • Handle available: no
  • Handle design [inch]: 3K
  • Impact cap: yes
  • Insulated: no
  • Material: Molybdenum-vanadium steel
  • REACH registration available: yes
  • Total height [mm]: 31 mm
  • Total length [mm]: 183 mm
  • Total width [mm]: 35 mm
  • Unit-tested: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart