Electronic screwdriver

Article no.: 1845144
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1845144
EAN / GTIN 4010886857724
Manufacturer number 1845144
L-Number L60160 5986

Description

Description:

  • Tip additionally coated for highest precision and corrosion protection
  • 2-component-handle in ergonomic design
  • Pivoting end cap with micro anti-slip surface
  • Colour coding of the drive type

Feature:

  • Roll protection: yes
  • Output size TX (interior): T7
  • antimagnetic: no
  • Low spark version: no
  • Colour coding: yes
  • Blade shape: Round
  • for screws of the size: M2,5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart