Bench grinding wheel 200x20x20 mm 89A60M5AV55 steel/hss

Article no.: 184247
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 184247
EAN / GTIN 9003171842470
Manufacturer number 184247
L-Number L50140 850

Description

Description:

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 60 M5A V55
  • Dimension (D x T x H): 200 x 20 x 20 mm
  • Diameter: 200 mm
  • Thickness: 20 mm
  • Drill hole: 20 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel;HSS
  • Tool for: Floorstanding grinder

Advantage:

  • Cool grinding
  • Extremely smooth running
  • Stackable

Application:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart