Snipe nose pliers ∙ Length: 280 mm

Article no.: 1841A-280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 1841A-280
EAN / GTIN 4000896051489
Manufacturer number 1841A-280
L-Number L60140 1591

Description

Description:

Application:
Working in areas with restricted access
  • Extra long style
  • Flat round shape
  • Straight design
  • Handles with dip coating
  • Made in Germany
  • Dimensions / length: 280 mm
  • Net weight: 0.25 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart