• This product is only available for business customers.

1″ Impact Steckschlüssel (Zoll) 13/16″

Article no.: 18400A 13/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Produktart Steckschlüssel-Einsatz

Identification numbers & Classifications

Article number 18400A 13/16
EAN / GTIN 4991644435944
Manufacturer number 18400A 13/16

Description

Beschreibung:

Länge: 57 mm
Dimension D2: 54 mm
D1: 37,8 mm
Länge: 15 mm
Antrieb: 1″
Innenvierkant
Abtrieb 13/16″
Innensechskant
Oberfläche: manganphosphatiert
Material: Chrom Molybdän

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart