12 pc. maintenance plier and screwdriver set and roll

Article no.: 184.J3CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 184.J3CPE
EAN / GTIN 3148516423375
Manufacturer number 184.J3CPE
L-Number L60130 2626

Description

Description:

  • Tongs: Geometry significantly reduces cutting force thanks to an offset axis and special cutting profile
  • Special durable, good cutting, induction-hardened carbon steel alloy
  • Ergonomic, chemical-resistant bi-material covers with: - Return spring - retaining ring (the retaining ring increases the nominal length by 10 mm)
  • Design: Chrome-plated, corrosion-resistant
  • Screwdriver: Heat treatment on the line: + 100% service life + 100% resistance
  • Handle material: Soft grip for greater comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Grip ergonomically optimised: 10% more torque
  • Laser marking: for higher wear resistance
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear

Feature:

  • Dimensions [mm]: 28 x 17.5 x 10
  • [kg]: 2.397

Supplied with:

  • Adjustable pliers chrome plated 250mm: 180.CPE
  • Front cutter: 190A.20CPE
  • Side cutter: 192A.18CPE
  • Combination pliers: 187A.18CPE
  • Flat round nose pliers: 195A.20CPE
  • Flat nose pliers: 188A.16 CPE
  • Flat nose pliers: 185A.20CPE
  • Screwdriver with hexagonal shaft slot 5.5: ATWH5.5X125
  • Screwdriver with hexagonal shaft slot 6.5: ATWH6.5X150
  • Screwdriver slot 4.0: AT4X100
  • Screwdriver Ph1: ATP1X100
  • Screwdriver Pz1: ATD1X100
  • Supplied in pouch N.38A-12C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart