Precision stripping tool for data cables

Article no.: 1830864
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 1830864
    EAN / GTIN 4010886855232
    Manufacturer number 1830864
    L-Number L60160 5239

    Description

    Description:

    • Precision adjustment of cutting depth (adjuster wheel with 9 positions)
    • Replaceable blade
    • Safe, rounded, pocket design
    • Stripping capacity: 2.5 - 11 mm
    • Insulation thickness: up to 1.0 mm
    • Dimensions: 90.5 x 39.5 x 19 mm
    • E-8148 = Spare blade
    • Spare blade available

    Feature:

    • 1000 V insulated: no
    • Cable diameter: 2.5 - 11 mm
    • Material: Plastic
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: black
    • Total height [mm]: 19 mm
    • Total length [mm]: 90 mm
    • Total width [mm]: 39,5 mm
    • VDE certified: no

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart