Precision crimp wrench for insulated terminals

Article no.: 1830767
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 1830767
EAN / GTIN 4010886855140
Manufacturer number 1830767
L-Number L60160 5219

Description

Description:

  • Unique mechanism ensures a marked reduction of hand force as against other crimping tools
  • Flexible and lightweight
  • For right and left-handers
  • Positive locking to ensure crimping completion
  • Releasing mechanism to remove incorrect crimping and blockades
  • Precision eccentric setting for constant crimp quality and calibrating function
  • Application range: 1: 0.5-1.0 mm² / 20-18 AWG 2: 1.5-2.5 mm² / 16-14 AWG 3: 4.0-6.0 mm² / 12-10 AWG

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [inch]: 10,04
  • Total length [mm]: 255 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart