Crimp wrench basic frame without module insert

Article no.: 1830546
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 1830546
    EAN / GTIN 4010886854938
    Manufacturer number 1830546

    Description

    Description:

    • Just one tool base frame (No. 8140) can be used with all insert modules
    • Dimensions: L 234 x H 64 x W 24 mm
    • Module inserts changeable without tools

    Feature:

    • 1000 V insulated: no
    • Material: Plastic
    • Non-sparking version: no
    • REACH registration available: no
    • Total length [mm]: 235 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart