Reticle No. 9

Article no.: 183-149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 183-149
EAN / GTIN 4946368859682
Manufacturer number 183-149
L-Number L40010 13903

Description

Description:

This magnifier is ideal for a variety of measuring tasks. With the Precision Magnifier you can: . Easily perform measurements including length, diameter, line thickness and thread pitch.. Replace the reticles quickly.

Feature:

Functions: Radius: 0 - 10 mm (graduation = 0.5 mm) Angle: 0° - 180° (graduation = 1°)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart