Reticle No. 7

Article no.: 183-147
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 183-147
EAN / GTIN 4946368859668
Manufacturer number 183-147
L-Number L40010 13904
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This magnifier is ideal for a variety of measuring tasks. With the Precision Magnifier you can: . Easily perform measurements including length, diameter, line thickness and thread pitch.. Replace the reticles quickly.

Feature:

Functions: Diameter: 0 - 2.5 mm with 0.1 mm graduation from 0.1 mm - 1.0 mm and 0.5 mm graduation from 1 mm - 10 mm Grid: Vertical/Horizontal 10 x 10 mm with 0.5 mm graduation

Services & product advisors

Direct purchase
To shopping cart