Electronic side cutter Power Line

Article no.: 1829041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1829041
EAN / GTIN 4010886855737
Manufacturer number 1829041
L-Number L60160 5810

Description

Description:

  • Cutting edges angled 21°, with fine bevel, hardness 62 HRC
  • Cutting values:
  • Copper wire: max. 2.0 mm / AWG 12
  • Medium-hard wire: max. 1.6 mm / AWG 14
  • Piano wire: max. 0.6 mm / AWG 22
  • Piano wire: 0.6 mm/AWG 22

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: fine
  • Cutting capacity (max.): 2,0
  • Cutting edge hardness: 62 HRC
  • Cutting edge length [mm]: 8 mm
  • Cutting edge shape: small facet
  • Cutting values:
    • Copper wire: max. 2.59 mm / 10 AWG
    • Medium hard wire: max. 2.05 mm / 12 AWG
    • Piano wire: 0.6 mm / 22 AWG
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: phosphated
  • Total length [mm]: 135 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart