Electronic side cutter

Article no.: 1829009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1829009
EAN / GTIN 4010886855690
Manufacturer number 1829009
L-Number L60160 5426

Description

Description:

  • Cutting edges angled 21°, without bevel
  • Cutting values:
  • Copper wire: max. 1.3 mm / AWG 16
  • Medium-hard wire: max. 1.0 mm / AWG 18
  • Medium-hard wire: 1,0 mm/AWG 18

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: without
  • Cutting capacity (max.): 1,3
  • Cutting edge hardness: 59 - 61 HRC
  • Cutting edge length [mm]: 8 mm
  • Cutting edge shape: without bevel
  • Cutting values:
    • Copper wire: max. 1.3 mm / 16 AWG
    • Medium hard wire: max. 1.02 mm / 18 AWG
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head shape:
    • wide
    • pointed
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: phosphated
  • Total height [mm]: 16 mm
  • Total length [mm]: 138 mm
  • Total width [mm]: 56 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart