Miniature electronic side cutter

Article no.: 1828967
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1828967
EAN / GTIN 4010886855652
Manufacturer number 1828967
L-Number L60160 5144

Description

Description:

  • Cutting edges angled 21°, without bevel
  • Cutting values: Copper wire: max. 0.8 mm / AWG 20
  • Cutting values:
  • Copper wire: 0,8 mm/AWG 20

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: without
  • Cutting capacity (max.): 0,8
  • Cutting edge hardness: 59 - 61 HRC
  • Cutting edge length [mm]: 8 mm
  • Cutting edge shape: without bevel
  • Cutting values: Copper wire: 0.8 mm / 20 AWG
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head shape:
    • extra pointed
    • narrow
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: phosphated
  • Total height [mm]: 13 mm
  • Total length [mm]: 133 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart