Plastic clamp 1000V 80mm

Article no.: 1828304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 1828304
    EAN / GTIN 4010886857151
    Manufacturer number 1828304
    L-Number L60160 4167

    Description

    Description:

    • Inserted steel spring which externally cannot be accessed
    • For working under voltage up to 1000 V
    • Suitable up to 1000 V

    Feature:

    • 1000 V insulated: yes
    • REACH registration available: no
    • Total length [mm]: 80 mm
    • VDE certified: no
    Direct purchase

    Sign in to your Account

    To shopping cart