Insulation mat 10 m

Article no.: 1828266
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product ESD floor mat

Identification numbers & Classifications

Article number 1828266
EAN / GTIN 4010886857113
Manufacturer number 1828266
L-Number L60160 6210

Description

Description:

  • Thickness: 4.5 mm
  • Rolled storage prevents from cracking!

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total height [mm]: 4,5 mm
  • Total length [mm]: 10.000 mm
  • Total width [mm]: 1.000 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart