VDE Rubber cover sheet 1000x1000 mm

Article no.: 1828207
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 1828207
EAN / GTIN 4010886857069
Manufacturer number 1828207
L-Number L60160 4550

Description

Description:

  • Thickness: 1.6 mm
  • Rolled storage prevents from cracking!

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total height [mm]: 1,6 mm
  • Total length [mm]: 1.000 mm
  • Total width [mm]: 1.000 mm
  • VDE certified: yes
Direct purchase

Sign in to your Account

To shopping cart