VDE Rubber cover sheet 600x600 mm

Article no.: 1828193
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 1828193
EAN / GTIN 4010886857052
Manufacturer number 1828193
L-Number L60160 5506

Description

Description:

  • Thickness: 1.6 mm
  • Rolled storage prevents from cracking!

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total height [mm]: 1,6 mm
  • Total length [mm]: 600 mm
  • Total width [mm]: 600 mm
  • VDE certified: yes
Direct purchase

Sign in to your Account

To shopping cart