Round-nose pliers ∙ with protective insulation ∙ Length: 160 mm

Article no.: 1826VDE-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Round-nose pliers

Identification numbers & Classifications

Article number 1826VDE-22
EAN / GTIN 4000896006328
Manufacturer number 1826VDE-22
L-Number L60140 4266

Description

Description:

  • Long jaws
  • Round shape
  • Ergonomically shaped HAZET 2-component plastic handle covers (red/yellow)
  • Surface: bright chrome-plated, with protective insulation
  • IEC 60900:2018, DIN ISO 5745
  • Made in Germany
  • Dimensions / length: 160 mm
  • VDE protective insulation up to 1000 V
  • Net weight: 0.17 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart