VDE Rubber cover sheet 130x130 mm

Article no.: 1826816
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 1826816
EAN / GTIN 4010886857021
Manufacturer number 1826816
L-Number L60160 4166

Description

Description:

  • Thickness: 1.6 mm
  • Rolled storage prevents from cracking!

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total height [mm]: 1,6 mm
  • Total length [mm]: 130 mm
  • Total width [mm]: 130 mm
  • VDE certified: yes
Direct purchase

Sign in to your Account

To shopping cart