Flame retardant boxer shorts Ladies XXL

Article no.: 182617228900XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size 2XL
Type of product Flammebeskyttelsesundertøj

Identification numbers & Classifications

Article number 182617228900XXL
EAN / GTIN 7330509537268
Manufacturer number 182617228900XXL

Description

Version:


Main material
57% modacrylic, 37% cotton, 4% elastane, 2% antistatic, 1x1 rib antistatic Flame resistant 335 g/m²

Functionality
Women's cut

Details
External labels
Elastic at waistline

Description:

Flame retardant women's briefs. Certified according to EN ISO 14116 index 3/5H/40 and EN 1149-5.

Standard:

  • EN ISO 14116, index 3
  • EN 1149-5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart