Flame retardant sports bra Ladies L

Article no.: 182517228900L
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour marineblau
    Unisex size L
    Type of product Flammebeskyttelsesundertøj

    Identification numbers & Classifications

    Article number 182517228900L
    EAN / GTIN 7330509537145
    Manufacturer number 182517228900L

    Description

    Version:


    Main material
    57% modacrylic, 37% cotton, 4% elastane, 2% antistatic, 1x1 rib antistatic Flame resistant 335 g/m²
    Double fabric

    Finish
    Elastic bottom

    Details
    External labels

    Description:

    Flame retardant sports bra made from double fabric. Certified according to EN 1149-5 and EN ISO 14116 index 3/5H/40.

    Standard:

    • EN ISO 14116, index 3
    • EN 1149-5

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart