Creeper, plastic

Article no.: 1823698
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mobile step stool

Identification numbers & Classifications

Article number 1823698
EAN / GTIN 4010886854815
Manufacturer number 1823698
L-Number L60160 416

Description

Description:

  • With practical carrying handle
  • Made from PP (polypropylene) - kind on the skin, resistant to oil, grease and brake fluid
  • Six swivel castors ensure easy and safe manoeuvrability
  • Fatigue-free working, with head/neck cushion for maximum comfort
  • Bucket moulding gives additional hold and allows maximum freedom of movement
  • Two storage trays (right/left) to keep tools and small parts within easy reach
  • Carrying capacity: 130 kg
  • Temperature range -30 °C to +60 °C
  • Dimensions: 1000 x 480 x 115 mm
  • High-grade and durable castors
  • The blow-moulding used in board surface production ensures impact resistance and durability
  • The ergonomically shaped board surface prevents any back ache or muscle tensioning. The storage tray to the right and left ensures that tools are always to hand
  • Load capacity 130 kg

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 130 kg
  • REACH registration available: no
  • Temperature range [metric]: -30 °C to +100 °C
  • Total height [mm]: 120 mm
  • Total length [mm]: 1.000 mm
  • Total width [mm]: 480 mm
  • VDE certified: no
  • Wheel-Ø [mm]: 77 mm
Direct purchase

Sign in to your Account

To shopping cart