RM-MTR-0150-H7N-CS-C EVO Solid Carbide Reamers with Helical Flutes, Unequal Pitch and Coolant Grooves for High Speed Reaming of Through Holes

Article no.: 1823062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 1823062
EAN / GTIN 7291075369106
Manufacturer number 1823062
L-Number L24010 87

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 4 mm, Cutting Diameter (DC) 1.5 mm, Cutting Edge Length (L) 7 mm, Flute Count (NOF) 3, Overall Length (OAL) 50 mm, Usable Length (LU) 21 mm

Feature:

  • Body Diameter (BD) 1.1 mm
  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 1.5 mm
  • Cutting Edge Length (L) 7 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 50 mm
  • Usable Length (LU) 21 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart