Spare Handle Hickory

Article no.: 1822357
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 1822357
EAN / GTIN 4017981000376
Manufacturer number 1822357
L-Number L60160 6071

Description

Description:

  • Contoured hickory handle DIN 5111 with additional long, hardened steel sleeve
  • The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
  • Spare handle E 677 H
  • Spare handle No. E 677 H

Feature:

  • Handle material: Hickory
  • Total length [mm]: 300 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart