Tool holder Inside square stitch size 14 x 18 L.575mm

Article no.: 18210001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pin vice

Identification numbers & Classifications

Article number 18210001
EAN / GTIN 4018754013708
Manufacturer number 18210001
L-Number L60010 254

Description

Description:

  • For mounting plug-in tools for torque wrenches (without torque function)

Feature:

  • Length [mm): 575 mm
  • Size hex. drive [inner square]: 14 x 18 mm
  • Weight: 720 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart