Working Glass Scale + Inspection Cert., 500mm, 0,5mm

Article no.: 182-525-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number 182-525-10
EAN / GTIN 4946368386836
Manufacturer number 182-525-10
L-Number L40010 12826

Description

Description:

These high precision glass scales offer you the following benefits: They are manufactured using Mitutoyo’s leading-edge Linear Scale production technology. They are ideal for checking the magnification accuracy of profile projectors and microscopes, as well as the table feed accuracy of measuring equipment.

Feature:

Inch-Metric: Metric
Accuracy: (1,5+2L/1000) µm L = measured length (mm)
Graduation: 0,5 mm
Accuracy: (1,5+2L/1000) µm L = measured length (mm)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart