Working Glass Scale + Inspection Cert. 100mm, 0,5mm

Article no.: 182-521-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Video measuring microscope

    Identification numbers & Classifications

    Article number 182-521-10
    EAN / GTIN 4946368386676
    Manufacturer number 182-521-10
    L-Number L40010 8389

    Description

    Description:

    These high precision glass scales offer you the following benefits: They are manufactured using Mitutoyo’s leading-edge Linear Scale production technology. They are ideal for checking the magnification accuracy of profile projectors and microscopes, as well as the table feed accuracy of measuring equipment.

    Feature:

    Measuring range: 0 - 100
    Accuracy: (1.5+2L/1000) µm L = measured length (mm)
    Inch/metric: metric
    Scope of delivery: In a wooden box with factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart